Beli pin terminal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Crimp Terminal Pin Type with Vinyl Insulation Coating (Skun)atribut:
- Base Material: Copper
- Finish/Coating: Tin-Plated
- Barrel Type: Brazed
- Maximum Operating Temperature (°C): 105
- Insulation Material: Vinyl
- Wire Strip Length (mm): 7.9
- Panduit Cable Lug Ring Terminal Type (Skun)Deskripsi:These ring terminals have no insulation and provide an unobstructed view of their barrel for more precise crimping and to allow inspection of the wire contact and tensile strength. Non-insulated ring terminals are suitable for higher voltage applications but should never be used in corrosive environments or anywhere the connection might get inadvertently touched.atribut:
- UNSPSC: 39121432
- Contact Material: Copper
- LARKIN Crimp Terminal Blade Type with Insulation Coating (Skun)Deskripsi:Insulated Pin TerminalLarkin Insulated Blade Terminal DBV 1.25-18 RedSkun Tusuk untuk kabel elektronik, elektrik, otomotifKonektor Listrik Blade Terminal Datar Terisolasiatribut:
- Color: Red
- TRUSCO Terminal Pin (Skun Pin)atribut:
- Material: Terminal: brass (C2680)/electrical tin plating, Insulator: nylon
- Shape: female
- Outer Dimensions (mm): 4.6
- F (mm): 13.0
- Total Length (mm): 24.5
- Internal Dimensions (mm): 1.7
- Rated Voltage: 300V
- TRUSCO Crimp Terminal Pin Type with Insulation Coating (Skun)atribut:
- Material: Terminal: brass (C2680)/electrical tin plating, Insulator: nylon
- Shape: male
- Outer Dimensions (mm): 5.1
- F (mm): 15.0
- Total Length (mm): 26.5
- Internal Dimensions (mm): 1.7
- Rated Voltage: 300V
- DV Insulated Flat Pin TerminalDeskripsi:Wiring Terminal. High Quality Terminal.
- Panduit Ferrule (Terminal Ujung Kabel)Deskripsi:These ferrules have insulation around their barrel that helps prevent wire strands from falling out, deter accidental touch, and protect the connection from short circuits, deterioration, and corrosion damage.atribut:
- UNSPSC: 27121703
- Barrel Finish: Tin Plated
- Barrel Material: Copper
- Compatible with Product Type: Terminal Block
- Contact Finish: Tin
- Contact Material: Copper
- Ferrule Material: Copper
- Max. Conductors: 1
- Panduit Cable Lug Fork Type (Skun Garpu)Deskripsi:These fork terminals have insulation around their barrel that helps prevent wire strands from falling out, deter accidental touch, and protect the connection from short circuits, deterioration, and corrosion damage.atribut:
- UNSPSC: 39121432
- Connection Material: Copper
- Connection Type: Crimp
- Terminal Type: Standard
- Panduit Crimp Terminal Metric Lug (Skun)Deskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
- LARKIN Crimp Terminal Fork Type (Skun Y)Deskripsi:Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
Daftar Harga pin terminal Terbaru October 2026
| Panduit Crimp Terminal Pin Type with Vinyl Insulation Coating (Skun) | Rp589.900 |
| Panduit Cable Lug Ring Terminal Type (Skun) | Rp749.900 |
| LARKIN Crimp Terminal Blade Type with Insulation Coating (Skun) | Rp50.900 |
| TRUSCO Terminal Pin (Skun Pin) | Rp119.900 |
| TRUSCO Crimp Terminal Pin Type with Insulation Coating (Skun) | Rp119.900 |
| DV Insulated Flat Pin Terminal | Rp39.900 |
| Panduit Ferrule Terminal with Insulation Single Wire Din Standard (Skun) | Rp309.900 |
| NICHIFU Bullet Terminal and Receptacle (Skun Peluru dan Soket) | Rp379.900 |
| WEIDMULLER Pin Cable Lugs | Rp169.900 |
| Panduit Ferrule (Terminal Ujung Kabel) | Rp999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9oP108378348-1.jpg)
/i6P109874654-7.jpg)
/j0P109185684-1.jpg)
/P102011423-1.jpg)
/P102009697-1.jpg)

/P102950450-1.jpg)
/P101004049-1.jpg)

/a5P109758365-11.jpg)
/n2P103735830-2.jpg)
/enP103844527-1.jpg)
/0lP108123021-1.jpg)
/mkP103735812-1.jpg)
/dfP109762483-6.jpg)
/54P105755184-1.jpg)
/ckP107625452-1.jpg)
/mcP102089804-2.jpg)
/4hP109185161-1.jpg)
/3zP109185143-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)